Shop All Pipe Wrenches
Williams
10" L 1-5/8" Cap. Cast Iron Pipe Wrench Cast Iron, 10"
Mfr # 13520
Zoro # G7129775
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Jaw Capacity 1-5/8"
- Handle Material Cast Iron
- Features Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13520
- Zoro # G7129775
- UPC # 662459135209
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Pipe Wrench Cast Iron,10" |
Jaw Capacity | 1-5/8" |
Handle Material | Cast Iron |
Features | Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Sub-Category | Williams |
Description
Pipe Wrench Cast Iron,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- DRILL AMERICA m15x1.5 HSS Metric Hand Tap (DWTSMT15X1.5)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- Williams Wrenches