Shop All Pipe Wrenches
Williams
10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10"
Mfr # 13502
Zoro # G7140808
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Jaw Capacity 1-5/8"
- Handle Material Aluminum
- Sub-Category Williams
- Features Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 13502
- Zoro # G7140808
- UPC # 662459135025
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Pipe Wrench Aluminum,10" |
Jaw Capacity | 1-5/8" |
Handle Material | Aluminum |
Sub-Category | Williams |
Features | Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Description
Pipe Wrench Aluminum,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Machinist Square, Precision Set, 4 pcs. (01111)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- PANDUIT Wiring Duct Notchng Tool, 9.50 in L, Steel (DNT-100)
- MILWAUKEE TOOL 9/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6776)
- WILLIAMS Bahco Uni Pipe Wrench 14-1/2in. (142)
- WILLIAMS Bahco Uni Pipe Wrench 28-3/8in. (144)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- RIDGID 6 Rigid Pipe Wrench (31000)
- Williams Wrenches