Shop All Locking Pliers
Williams
10 in Straight Jaw Locking Plier
Mfr # 23305
Zoro # G7056360
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 10"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 23305
- Zoro # G7056360
- UPC # 662459233059
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Plier Item | Straight Jaw Locking Pliers |
Sub-Category | Williams |
Item | Straight Locking Pliers,10" |
Description
Straight Locking Pliers,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3/32" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26206)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (451146)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001719)
- WILLIAMS Williams Snap Ring Pliers Set (JHWPL-529)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- WILLIAMS 7 in Locking Plier (23202)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- WILLIAMS Williams Tip, 90 deg.reex., 108dia. (PL-529D)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- Williams Locking Pliers