Shop All Locking Pliers
Williams
10 in Locking Pliers
Mfr # 23211
Zoro # G7142296
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Handle Type Bi-Mold
- Overall Length 10"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 23211
- Zoro # G7142296
- UPC # 662459232113
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Handle Type | Bi-Mold |
Jaw Release Lever | One Hand Operation |
Plier Item | Straight Jaw Locking Pliers |
Plier Jaw Style | Straight Jaw |
Sub-Category | Williams |
Item | Locking Pliers,Straight Jaw,10" |
Description
Locking Pliers,Straight Jaw,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- WESTWARD Open End Wrench Set, SAE, Metric, 17 pcs. (54DG07)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS Williams Tip, Straightx., 120dia. (PL-530A)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- Williams Locking Pliers