Shop All Locking Pliers
Williams
10 in Curved Jaw Locking Plier
Mfr # 23303
Zoro # G7119178
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Overall Length 10"
- Jaw Release Lever One Hand Operation
- Plier Jaw Style Curved Jaw
- Wire Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 23303
- Zoro # G7119178
- UPC # 662459233035
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Jaw Release Lever | One Hand Operation |
Plier Item | Curved Jaw Locking Pliers with Cutter |
Plier Jaw Style | Curved Jaw |
Wire Cutter | Yes |
Sub-Category | Williams |
Item | Curved-Jaw Lock Plier,w/Cutter,10" |
Description
Curved-Jaw Lock Plier,w/Cutter,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3134)
- GREENLEE Compression Spring (21557)
- GEARWRENCH 1/4" 6 Point Combination Wrench (81768)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- WILLIAMS Williams Tip, Straightx., 120dia. (PL-530A)
- WILLIAMS 7 in Locking Plier (23202)
- WILLIAMS 9 in Long Locking Plier (23310)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS Williams Snap Ring Pliers and Tips Set (PL-1600C)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- STEELMAN XL Locking Pliers Set, 2pcs. (99591)
- Williams Locking Pliers