Shop All Socket Sets
Williams
1" Drive Socket Set
Mfr # WSX-28TB
Zoro # G7132730
product price: $2,818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,818.99
Free 30-Day Returns
Key Features
- Number of Points 12
- Includes (1) 20" Sliding T-Handle/Head; (1) 34-3/16" Flex Handle; (1) 20" Ratchet; (1) 8" Extension; (1) 16" Extension; (2) 1" Drive Shallow Sockets of 2-1/4" Length: 1-1/16,1-1/8"; (1) 1" Drive Shallow Socket of 2-3/8" Length: 1-1/4"; (2) 1" Drive Shallow Sockets of 2-1/2" Length: 1-5/16",1-3/8"; (2) 1" Drive Shallow Socket of 2-3/4" Length: 1-7/16",1-1/2"; (1) 1" Drive Shallow Socket of 2-7/8" Length: 1-5/8"; (1) 1" Drive Shallow Socket of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Socket of 3-1/4" Length: 2"; (1) 1" Drive Shallow Socket of 3-1/2" Length: 2-1/8"; (1) 1" Drive Shallow Socket of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Socket of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Socket of 3-7/8" Length: 2-3/8"; (2) 1" Drive Shallow Sockets of 4-1/8" Length: 2-1/2",2-9/16"; (1) 1" Drive Shallow Socket of 4-1/4" Length: 2-5/8"; (1) 1" Drive Shallow Socket of 4-1/2" Length: 2-3/4; (1) 1" Drive Shallow Socket of 4-27/32" Length: 2-15/16"; (1) 1" Drive Shallow Socket of 4-7/8" Length: 3"; (1) 1" Drive Shallow Socket of 4-31/32" Length: 3-1/8"; (1) Metal Tool Box
- Drive Size 1"
- Socket Type Shallow
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSX-28TB
- Zoro # G7132730
- UPC # 662459328281
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1" |
Size | 1-1/16,1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-15/16",3",3-1/8" |
Overall Length | Various |
Details
Item | Socket Tool Set,1" D,12Pt,27pcs.,SAE |
Number of Points | 12 |
Includes | (1) 20" Sliding T-Handle/Head; (1) 34-3/16" Flex Handle; (1) 20" Ratchet; (1) 8" Extension; (1) 16" Extension; (2) 1" Drive Shallow Sockets of 2-1/4" Length: 1-1/16,1-1/8"; (1) 1" Drive Shallow Socket of 2-3/8" Length: 1-1/4"; (2) 1" Drive Shallow Sockets of 2-1/2" Length: 1-5/16",1-3/8"; (2) 1" Drive Shallow Socket of 2-3/4" Length: 1-7/16",1-1/2"; (1) 1" Drive Shallow Socket of 2-7/8" Length: 1-5/8"; (1) 1" Drive Shallow Socket of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Socket of 3-1/4" Length: 2"; (1) 1" Drive Shallow Socket of 3-1/2" Length: 2-1/8"; (1) 1" Drive Shallow Socket of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Socket of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Socket of 3-7/8" Length: 2-3/8"; (2) 1" Drive Shallow Sockets of 4-1/8" Length: 2-1/2",2-9/16"; (1) 1" Drive Shallow Socket of 4-1/4" Length: 2-5/8"; (1) 1" Drive Shallow Socket of 4-1/2" Length: 2-3/4; (1) 1" Drive Shallow Socket of 4-27/32" Length: 2-15/16"; (1) 1" Drive Shallow Socket of 4-7/8" Length: 3"; (1) 1" Drive Shallow Socket of 4-31/32" Length: 3-1/8"; (1) Metal Tool Box |
Socket Type | Shallow |
SAE or Metric | SAE |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Description
Socket Tool Set,1 In. D,12Pt,27pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO37/64)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- BETA 1/4" Drive Metric, 13 pcs (009000150)
- Williams Sockets & Ratchets