Shop All Socket Sets
Williams
1" Drive Socket Set
Mfr # WSX-28
Zoro # G7165238
product price: $2,764.99
/ea
Free Shipping & Returns
$2,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Shallow
- Size 1-1/16,1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-15/16",3",3-1/8"
- Overall Length Various
- SAE or Metric SAE
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSX-28
- Zoro # G7165238
- UPC # 662459322524
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1-1/16,1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-15/16",3",3-1/8" |
Overall Length | Various |
Drive Size | 1" |
Details
Socket Type | Shallow |
Item | Socket Tool Set,1" D,12Pt,27pcs.,SAE |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Includes | (2) 1" Drive Shallow Sockets Of 2-1/4" Length: 1-1/16,1-1/8"; (1) 1" Drive Shallow Sockets Of 2-3/8" Length: 1-1/4"; (2) 1" Drive Shallow Sockets Of 2-1/8" Length: 1-5/16",1-3/8"; (2) 1" Drive Shallow Sockets Of 2-3/4" Length: 1-7/16",1-1/2"; (1) 1" Drive Shallow Sockets Of 2-7/8" Length: 1-5/8"; (1) 1" Drive Shallow Sockets Of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Sockets Of 3-1/4" Length: 1-7/8"; (1) 1" Drive Shallow Sockets Of 3-3/8" Length: 2"; (1) 1" Drive Shallow Sockets Of 3-1/2" Length: 2-1/8; (1) 1" Drive Shallow Sockets Of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Sockets Of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Sockets Of 3-7/8" Length: 3-3/8"; (2) 1" Drive Shallow Sockets Of 4-1/8" Length: 2-1/2",2-9/16; (1) 1" Drive Shallow Sockets Of 4-1/4" Length: 2-5/8"; (1) 1" Drive Shallow Sockets Of 4-1/2" Length: 2-3/4"; (1) 1" Drive Shallow Sockets Of 4-27/32" Length: 2-15/16"; (1) 1" Drive Shallow Sockets Of 4-7/8" Length: 3"; (1) 1" Drive Shallow Sockets Of 4-31/32" Length: 3-1/8"; (1) 20" Sliding T-Handle/Head; (1) 34 316" Flex Handle; (1) 20" Ratchet; (1) 8" Extension; (1) 16" Extension |
Finish | High Polished Chrome |
Description
Socket Tool Set,1 In. D,12Pt,27pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Ugly Wood/Fast, HCS Recip Bld., 9 in. (94100)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 3/8" Drive Socket Set (50673)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207-TT)
- Williams Sockets & Ratchets