Shop All Socket Sets
Williams
1" Drive Socket Set
Mfr # WSX-21TB
Zoro # G6518821
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-15/16",3"
- Number of Points 12
- Finish High Polished Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSX-21TB
- Zoro # G6518821
- UPC # 662459328274
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-15/16",3" |
Overall Length | Various |
Drive Size | 1" |
Details
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Socket Tool Set,1" D,12Pt,19pcs.,SAE |
SAE or Metric | SAE |
Includes | (1) 20" Sliding T-Handle/Head; (1) 34-3/16" Flex Handle; (1) 20" Ratchet; (1) 8" Extension; (1) 16" Extension; (1) 1" Drive Shallow Socket of 2-3/4" Length: 1-1/2"; (1) 1" Drive Shallow Socket of 2-7/8" Length: 1-5/8"; (1) 1" Drive Shallow Socket of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Socket of 3-1/4" Length: 1-7/8"; (1) 1" Drive Shallow Socket of 3-3/8" Length: 2"; (1) 1" Drive Shallow Socket of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Socket of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Socket of 3-7/8" Length: 2-3/8"; (2) 1" Drive Shallow Sockets of 4-1/8" Length: 2-1/2",2-9/16"; (1) 1" Drive Shallow Socket of 4-1/4" Length: 2-5/8"; (1) 1" Drive Shallow Socket of 4-1/2" Length: 2-3/4"; (1) 1" Drive Shallow Socket of 4-27/32" Length: 2-15/16"; (1) 1" Drive Shallow Socket of 4-7/8" Length: 3"; (1) Metal Tool Box |
Socket Type | Shallow |
Description
Socket Tool Set,1 In. D,12Pt,19pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for RotaLoc Cutters (17100)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- MALCO Siding Overlap Gauge Set, 6 in, Steel (FCG2)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- Williams Sockets & Ratchets