Shop All Socket Sets
Williams
1" Drive Socket Set
Mfr # WSX-21
Zoro # G6518830
Free Shipping & Returns
$2,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Drive Size 1"
- SAE or Metric SAE
- Finish Chrome plated
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSX-21
- Zoro # G6518830
- UPC # 662459322517
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1" |
Size | 1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-15/16",3" |
Details
Item | Socket Tool Set,1" D,12Pt,19pcs.,SAE |
SAE or Metric | SAE |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Socket Type | Shallow |
Includes | (1) 20" Sliding T-Handle/Head; (1) 34-3/16" Flex Handle; (1) 20" Ratchet; (1) 8" Extension; (1) 16" Extension; (1) 1" Drive Shallow Socket of 2-3/4" Length: 1-1/2"; (1) 1" Drive Shallow Socket of 2-7/8" Length: 1-5/8"; (1) 1" Drive Shallow Socket of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Socket of 3-1/4" Length: 1-7/8"; (1) 1" Drive Shallow Socket of 3-3/8" Length: 2"; (1) 1" Drive Shallow Socket of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Socket of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Socket of 3-7/8" Length: 2-3/8"; (2) 1" Drive Shallow Sockets of 4-1/8" Length: 2-1/2",2-9/16"; (1) 1" Drive Shallow Socket of 4-1/4" Length: 2-5/8"; (1) 1" Drive Shallow Socket of 4-1/2" Length: 2-3/4"; (1) 1" Drive Shallow Socket of 4-27/32" Length: 2-15/16"; (1) 1" Drive Shallow Socket of 4-7/8" Length: 3" |
Description
Socket Tool Set,1 In. D,12Pt,19pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711363)
- CHANNELLOCK $PLIER CRIMPING 9.5" w/CUTTER (CL909)
- ABC HAMMERS 5 lb. Brass Hammer with 14" Fiberglass Handle (ABC5BF)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- LISLE SET LINE SOCKETS 19MM & 22MM (LI12320)
- Williams Socket Sets