Shop All Socket Sets
Williams
1" Drive Socket Set
Mfr # WSX-20TB
Zoro # G7122818
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-1/16,1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8
- Socket Type Shallow
- Material High-Grade Chrome Vanadium Steel
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSX-20TB
- Zoro # G7122818
- UPC # 662459328267
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1-1/16,1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8 |
Drive Size | 1" |
Overall Length | Various |
Details
SAE or Metric | SAE |
Socket Type | Shallow |
Material | High-Grade Chrome Vanadium Steel |
Includes | (2) 1" Drive Shallow Sockets Of 2 1/4" Length: 1-1/16,1-1/8"; (1) Drive Shallow Sockets Of 2 3/8" Length: 1 1/4"; (2) Drive Shallow Sockets Of 2 1/2" Length: 1-5/16",1-3/8"; (2) Drive Shallow Sockets Of 2 3/4" Length: 1-7/16",1-1/2"; (1) Drive Shallow Sockets Of 2 7/8" Length: 1 5/8"; (1) Drive Shallow Sockets Of 3 1/8" Length: 1 13/16"; (1) Drive Shallow Sockets Of 3 1/4" Length: 1 7/8"; (1) Drive Shallow Sockets Of 3 3/8" Length: 2"; (1) Drive Shallow Sockets Of 3 5/8" Length: 2 3/16"; (1) Drive Shallow Sockets Of 3 3/4" Length: 2 1/4"; (1) Drive Shallow Sockets Of 3 7/8" Length: 2 3/8"; 20" Sliding T-Handle/Head,34-3/16" Flex Handle,20" Ratchet,8" Extension,16" Extension With Metal Box |
Finish | Chrome plated |
Item | Socket Tool Set,1" D,12Pt,19pcs.,SAE |
Number of Points | 12 |
Description
Socket Tool Set,1 In. D,12Pt,19pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- WILLIAMS Williams Premium Mixed Screwdriver Set, 19 pcs (100P-19MD)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/64 (C70004)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- Williams Sockets & Ratchets