Shop All Socket Sets
Williams
1" Drive Socket Set
Mfr # WSX-17
Zoro # G7148639
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 1" Drive Shallow Sockets of 2-1/4" Length: 1-1/16",1-1/8"; (1) 1" Drive Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 1" Drive Shallow Sockets of 2-1/2" Length: 1-5/16",3/8"; (2) 1" Drive Shallow Sockets of 2-3/4" Length: 1-7/16",1-1/2"; (2) 1" Drive Shallow Sockets of 2-7/8" Length: 1-5/8",1-11/16"; (1) 1" Drive Shallow Socket of 3" Length: 1-3/4"; (1) 1" Drive Shallow Socket of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Socket of 3-1/4" Length: 1-7/8"; (1) 1" Drive Shallow Socket of 3-3/8" Length: 2"; (1) 1" Drive Shallow Socket of 3-1/2" Length: 2-1/8"; (1) 1" Drive Shallow Socket of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Socket of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Socket of 3-7/8" Length: 2-3/8";
- Material Chrome Vanadium Steel
- SAE or Metric SAE
- Size 1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2",2-1/8",2-3/16",2-1/4",2-3/8
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSX-17
- Zoro # G7148639
- UPC # 662459918284
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2",2-1/8",2-3/16",2-1/4",2-3/8 |
Drive Size | 1" |
Overall Length | Various |
Details
Includes | (2) 1" Drive Shallow Sockets of 2-1/4" Length: 1-1/16",1-1/8"; (1) 1" Drive Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 1" Drive Shallow Sockets of 2-1/2" Length: 1-5/16",3/8"; (2) 1" Drive Shallow Sockets of 2-3/4" Length: 1-7/16",1-1/2"; (2) 1" Drive Shallow Sockets of 2-7/8" Length: 1-5/8",1-11/16"; (1) 1" Drive Shallow Socket of 3" Length: 1-3/4"; (1) 1" Drive Shallow Socket of 3-1/8" Length: 1-13/16"; (1) 1" Drive Shallow Socket of 3-1/4" Length: 1-7/8"; (1) 1" Drive Shallow Socket of 3-3/8" Length: 2"; (1) 1" Drive Shallow Socket of 3-1/2" Length: 2-1/8"; (1) 1" Drive Shallow Socket of 3-5/8" Length: 2-3/16"; (1) 1" Drive Shallow Socket of 3-3/4" Length: 2-1/4"; (1) 1" Drive Shallow Socket of 3-7/8" Length: 2-3/8"; |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Number of Points | 12 |
Socket Type | Shallow |
Item | Standard Socket Set,1"D,12Pt,17pcs. SAE |
Finish | High Polished Chrome |
Description
Standard Socket Set,1 In.D,12Pt,17pcs. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA High leverage ratcheting to close retaining rings (364)
- FEIN HOLEMAKER CUTTER 1-1/4 in X 2 in (63134317102)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN25)
- Williams Sockets & Ratchets