Shop All Impact Universal Joints
Williams
1" Drive Impact Universal Joint, SAE, Industrial Black, 4-1/2" L
Mfr # 7-140B
Zoro # G6537618
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Finish Industrial Black
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-140B
- Zoro # G6537618
- UPC # 662459257024
- Country of Origin United States
- Category Impact Universal Joints
Dimensions
Drive Size | 1" |
Overall Length | 4-1/2" |
Details
Item | Impact Universal Joint |
SAE or Metric | SAE |
Finish | Industrial Black |
Sub-Category | Williams |
Number of Pieces | 1 |
Category Type | Universal Joints |
For Use With | Pneumatic and Electric Impact Wrenches |
Description
Impact Universal Joint,1 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284BPF)
- ILC Replacement for Cameron Sino Cs-dec918pw (CS-DEC918PW)
- GREENLEE 333A 12 Inch Hacksaw (333A)
- AMPG Drawbar For Vari Speed Mill, 2J (Z9005)
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- WILLIAMS 1/2" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/2" L (4-140B)
- WILLIAMS 3/4" Drive Impact Universal Joint, SAE, Industrial Black, 3-1/2" L (6-140B)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (320U)
- Williams Sockets & Ratchets