Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7M-646
Zoro # G7054498
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-15/16"
- Size 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7M-646
- Zoro # G7054498
- UPC # 662459258656
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2-15/16" |
Size | 46mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Impact Socket,1"D,6Pt,46mm |
Description
Impact Socket,1 In.D,6Pt,46mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.003 In, 12 In L (J003L)
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- IRWIN Steel Carpenter Square, 16x24in, PK6 (1794461)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-630)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-696)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- Williams Impact Sockets