Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7M-630
Zoro # G7159629
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/4"
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7M-630
- Zoro # G7159629
- UPC # 662459258601
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2-1/4" |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Description
Impact Socket,1 In.D,6Pt,30mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- GEDORE Internal Extractor, 60-160mm (1.30/10)
- BIG HORN Band Saw Replacement Tire for 18 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14337)
- HUSQVARNA Belt (506372720)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6M-630)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- Williams Sockets & Ratchets