Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-696
Zoro # G6537268
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4-3/8"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7-696
- Zoro # G6537268
- UPC # 662459257567
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4-3/8" |
Size | 3" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1 In. D,6Pt,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5020M)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- WESTWARD Axle with Hubs, PK2 (TT413043666G)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 17mm (31703)
- Williams Impact Sockets