Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-684
Zoro # G6537301
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-5/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-684
- Zoro # G6537301
- UPC # 662459257505
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3-5/8" |
Size | 2-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Tether Ready | No |
Product Type | Impact Socket,1" D,6Pt,2-5/8" |
Description
Impact Socket,1 In. D,6Pt,2-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- BOSCH Hammer Drill Bit (LBHX008)
- LENOX Utility Knife Utility, 5 1/2 in L (20353-SSRK1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-27/64 (52491)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-696)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 7 MM Size (JHW12M-607)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- Williams Impact Sockets