Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-680
Zoro # G6537371
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-5/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7-680
- Zoro # G6537371
- UPC # 662459257482
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3-5/8" |
Size | 2-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket,1" D,6Pt,2-1/2" |
Description
Impact Socket,1 In. D,6Pt,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutters, Cutter, 1" C (57013)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (70447D2B31140)
- MILWAUKEE TOOL 4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8647)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-672)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-630)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- Williams Impact Sockets