Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-672
Zoro # G6537365
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-5/16"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-672
- Zoro # G6537365
- UPC # 662459257444
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3-5/16" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Description
Impact Socket,1 In. D,6Pt,2-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Bender Handle for 1/2-Inch, 3/4-Inch Heads (51427)
- MIRKA Molded, Hand Sander Pad, 5" dia., For Grip (150G)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS Socket, 2 3/4 Inch OAL, Universal Impact, 15 MM Size (JHW37815)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36216)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 30mm (14M-1230)
- URREA 1/2" Drive 6-Point Deep Impact Socket 7/8" (7328H)
- Williams Impact Sockets