Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-670
Zoro # G6537338
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-5/16"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-670
- Zoro # G6537338
- UPC # 662459257437
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3-5/16" |
Size | 2-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket,1" D,6Pt,2-3/16" |
Description
The Williams 7-670 1" Dr, 2-3/16" Size SAE Impact Socket is a high quality impact socket that will provide you with the durability and ease of use you need. The black industrial finish makes this impact socket resistant to corrosion and rust. With a shallow impact design, this 6 point SAE impact socket has a size of 2 3/16". It also has an overall length of 3 5/16", which means it can be used in tight spaces. The Williams 1" Dr, 2 3/16" Size SAE Impact Socket is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 24 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF242400HD)
- OTC 3/4 in Drive, 3-7/8" 6 pt SAE Socket, 6 Points (1912)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-684)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36410)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J07529T)
- Williams Sockets & Ratchets