Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-662
Zoro # G6537478
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-15/16"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-662
- Zoro # G6537478
- UPC # 662459257390
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2-15/16" |
Size | 1-15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Category Type | Impact Socket |
Description
Impact Socket,1 In. D,6Pt,1-15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 29 mm Deep 6-Point Socket (SHD33129)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (776E)
- DRILL AMERICA 14" Mill Smooth File (DIC08894)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- Williams Impact Sockets