Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-660
Zoro # G7133878
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4-1/2"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-660
- Zoro # G7133878
- UPC # 662459257383
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4-1/2" |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1" D,6Pt,1-7/8" |
Description
Impact Socket,1 In. D,6Pt,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 2 Power Bit x 3-1/2 (P190R2A)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4130)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC #7 (C16987)
- STINGER Hammer Tacker Ht38 Stinger (0136450)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-680)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- Williams Impact Sockets