Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-6152
Zoro # G6537100
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5-3/4"
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-6152
- Zoro # G6537100
- UPC # 662459257789
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 5-3/4" |
Size | 4-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket,1" D,6Pt,4-3/4" |
Description
Impact Socket,1 In. D,6Pt,4-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #2 Adjustable Tap & Reamer Wrench For 1/64 To 15/32" Taps (3900-0232)
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- WESTWARD Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In (6PTF6)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-696)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- PROTO 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (J6906H)
- Williams Impact Sockets