Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-6100
Zoro # G7166787
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5-1/8"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7-6100
- Zoro # G7166787
- UPC # 662459257574
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 5-1/8" |
Size | 3-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Sub-Category | Williams |
Description
Impact Socket,1 In. D,6Pt,3-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-3)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-09)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- STEELMAN 3/4'' Drive x 2'' 6-Point Truck Pinion Locknut Impact Socket (60563)
- Williams Impact Sockets