Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 17-660
Zoro # G7066635
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4-1/2"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 17-660
- Zoro # G7066635
- UPC # 662459258144
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4-1/2" |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Deep Impact Socket,1" D,6Pt 1-7/8" |
Description
Deep Impact Socket,1 In. D,6Pt 1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- STM Universal Angle Block Set (230867)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-640)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-682)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- WESTWARD 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (21WL45)
- Williams Impact Sockets