Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 17-640
Zoro # G6538248
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/4"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 17-640
- Zoro # G6538248
- UPC # 662459258045
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3-3/4" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Socket Type | Impact Deep |
Sub-Category | Williams |
Description
Deep Impact Socket,1 In. D,6Pt 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- WELLER Crescent 1-13/16 in. X 1-13/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW7)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-682)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-612)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- Williams Impact Sockets