Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 17-632
Zoro # G6538266
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 17-632
- Zoro # G6538266
- UPC # 662459258007
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Description
Deep Impact Socket,1 In. D,6Pt 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- VIM TOOLS 3Pc Wobble Socket Adapter Set (VIWSA100)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62040)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-660)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-642)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Impact Socket (SID22134)
- Williams Impact Sockets