Shop All Impact Socket Extensions
Williams
1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L
Mfr # 7-107
Zoro # G6537688
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Finish Industrial Black
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-107
- Zoro # G6537688
- UPC # 662459257000
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 7-1/4" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Sub-Category | Williams |
Item | Impact Extension |
Number of Pieces | 1 |
For Use With | Pneumatic and Electric Impact Wrenches |
Description
Impact Extension,1 In. D,7-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- GENERAL WIRE 32 Easy Reach Pick Up Tool, (32RE)
- FREUD Double Flute Straight Bit (Double Grind) (12-112)
- SUPER TOOL Reduced Shank Counterbore, 1-1/4" D (52240)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L (2-106A)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 2-3/4" L (4-53B)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L (2-103A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 7 in L (21WL72)
- Williams Impact Socket Extensions