Shop All Hand Ratchets
Williams
1" Drive Flex Handle Breaker Bar, Chrome plated
Mfr # X-41C
Zoro # G6518900
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 34-3/16"
- Finish Chrome plated
- Number of Pieces 1
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # X-41C
- Zoro # G6518900
- UPC # 662459240071
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 34-3/16" |
Details
Item | Flex Handle Breaker Bar |
Finish | Chrome plated |
Number of Pieces | 1 |
Sub-Category | Williams |
SAE or Metric | SAE |
Description
Flex Handle,1 In. D,Chrome 34-3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- ANDERSON POWER PRODUCTS Sbx Kit, Red, 1/0,175A (124607-001)
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (J07538ML)
- DEWALT 7" Keyless Guard (Type 27 wheels) (D284937)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- WILLIAMS Williams Flex Handle, 1/4" D (M-42A)
- WILLIAMS Williams Reversible Ratchet 20" Blk, 3/4" D (HB-51B)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHFA)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- WILLIAMS 3/8" Drive Hand Ratchet, Industrial Black (BB-52A)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- Williams Hand Ratchets