Shop All Pneumatic Tool Accessories
Williams
1" Drive, 3/16" SAE Socket,
Mfr # 7-2F
Zoro # G6537566
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Pneumatic and Electric Impact Wrenches
- Overall Length 2-7/8"
- Finish Industrial Black
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-2F
- Zoro # G6537566
- UPC # 662459257086
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Length | 2-7/8" |
Size | 3/16" |
Drive Size | 1" |
Details
Item | Retainer Pin |
SAE or Metric | SAE |
For Use With | Pneumatic and Electric Impact Wrenches |
Finish | Industrial Black |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Retainer Pin,1 In. D,2-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- MARSON Thread Setter Kit, Rn-1 (M39301)
- TRU-FLATE Amflo Steel T Plug 1/4 in. 1 pc (CP8)
- PLEWS Amflo Brass Plug 1/4 in. 1 pc (CP21B)
- TEXAS PNEUMATIC TX1B Needle Scaler, 4mm (TX1BLTNS-4MM)
- Williams Pneumatic Tool Accessories