Shop All Pneumatic Tool Accessories
Williams
1" Drive, 2" SAE Socket,
Mfr # 7-2XS
Zoro # G6518885
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1" Drive Impact Tools With Pin Retention Hole And Groove
- Size 2"
- Number of Pieces 1
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-2XS
- Zoro # G6518885
- UPC # 662459327123
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 2" |
Drive Size | 1" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 1" Drive Impact Tools With Pin Retention Hole And Groove |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Retaining Ring,1 In. D,Crush Gauge 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- QUALTECH Hole Cutter, Standard, Series DMS, 3 Diameter, 316 Cutting Depth, Carbide Cutting Edge, Reduced (DMS04-8076)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- SUPERIOR PARTS Aftermarket Piston Bumper for Hitachi N5008AC / N5008AC2 / N5008ACP (Replaces Hitachi 883-711) (SP 883-711)
- ZEPHYR Pneumatic Hex Body Temporary Fastener In (KNR2000)
- INGERSOLL-RAND Dead Handle (3940-48)
- SUPERIOR PARTS Aftermarket Piston Driver without O-ring (SP KN70164C)
- Williams Pneumatic Tool Accessories