Shop All Pneumatic Tool Accessories
Williams
1" Drive, 2-5/8" SAE Socket,
Mfr # 7-6XS
Zoro # G6518849
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1" Drive Impact Tools With Pin Retention Hole And Groove
- Sub-Category Williams
- Size 2-5/8"
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7-6XS
- Zoro # G6518849
- UPC # 662459327161
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 2-5/8" |
Drive Size | 1" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 1" Drive Impact Tools With Pin Retention Hole And Groove |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Retaining Ring,1 In. D,Crush Gauge 2-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1759ZR)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- PROSKIT Screwdriver, Phillips, #1x 8 (800-019)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- UNITED MARKETING Air Tool Oil 4Oz. (080-1)
- DYNABRADE Cntct Arm Assembly, Crowned Stl Whl (15032)
- MARSON Rivet Gun, Capacity 1/8" - 1/4" (M39032)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- Williams Pneumatic Tool Accessories