Shop All Pneumatic Tool Accessories
Williams
1" Drive, 2-1/8" SAE Socket,
Mfr # 7-3XS
Zoro # G6518858
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1" Drive Impact Tools With Pin Retention Hole And Groove
- Drive Size 1"
- Sub-Category Williams
- Size 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-3XS
- Zoro # G6518858
- UPC # 662459327130
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 1" |
Size | 2-1/8" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 1" Drive Impact Tools With Pin Retention Hole And Groove |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Retaining Ring,1 In. D,Crush Gauge 2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Die Set 5/16 (71415)
- VIM PRODUCTS VIM Tools 8 in. Hex Bit Ratchet, 1/4 in. and 5/16 in. with Insert (HBR8)
- IRWIN KNIFE FOLDNG LOCKBACK (PE2089100)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- INGERSOLL-RAND Inlet Bushing Assembly (285B-A565)
- DYNABRADE Air Lube, 4 oz. (95821)
- DYNABRADE Contact Arm, 5/16"x3/8", w/1/2" Platen (11201)
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- Williams Pneumatic Tool Accessories