Shop All Pneumatic Tool Accessories
Williams
1" Drive, 2-1/4" SAE Socket,
Mfr # 7-4XS
Zoro # G6518867
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1" Drive Impact Tools With Pin Retention Hole And Groove
- Sub-Category Williams
- Number of Pieces 1
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-4XS
- Zoro # G6518867
- UPC # 662459327147
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 1" |
Size | 2-1/4" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 1" Drive Impact Tools With Pin Retention Hole And Groove |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Retaining Ring,1 In. D,Crush Gauge 2-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Tool Blades (49-25-2275)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU200RBD)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- MILWAUKEE TOOL Air-Tip Rocking Utility Nozzle w/Brushes (49-90-2038)
- UNITED MARKETING Air Tool Oil 4Oz. (080-1)
- SUPERIOR PARTS Aftermarket Driver Assembly & O-Ring for Bostitch RN45 Replaces 101961 (SP 101961)
- Williams Pneumatic Tool Accessories