Shop All Pneumatic Tool Accessories
Williams
1" Drive, 2-1/2" SAE Socket,
Mfr # 7-5XS
Zoro # G6518876
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1" Drive Impact Tools With Pin Retention Hole And Groove
- Sub-Category Williams
- Drive Size 1"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 7-5XS
- Zoro # G6518876
- UPC # 662459327154
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 1" |
Size | 2-1/2" |
Details
Item | Impact Retaining Rings With Crush Gauge |
For Use With | 1" Drive Impact Tools With Pin Retention Hole And Groove |
Sub-Category | Williams |
Number of Pieces | 1 |
SAE or Metric | SAE |
Description
Retaining Ring,1 In. D,Crush Gauge 2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Bare Tool (2550-20)
- MIRKA Hand Sanding Block, 2.625"x11" Grip (AF4418)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- PASLODE Lithium Ion Battery (902654)
- DYNABRADE Cntct Arm Assembly, 5/16" dia.x3/8" W (15033)
- ASTRO PNEUMATIC Astro Pneumatic AST1221 Die Grinder Kit and 8 Piece Rotary Burr Set (AST1221)
- INGERSOLL-RAND Hammer Case Gasket (285B-36)
- Williams Pneumatic Tool Accessories