Shop All Sockets
Williams
1" Drive, 1-3/8" SAE Socket, 12 Points
Mfr # X-1244
Zoro # G6536936
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 2-1/2" |
Size | 1-3/8" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Socket,1 In. D,12Pt,1-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- Williams Sockets & Ratchets