Shop All Pneumatic Tool Accessories
Williams
1" Drive, 1-3/4" SAE Socket,
Mfr # 7-1XS
Zoro # G6518891
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- For Use With 1" Drive Impact Tools With Pin Retention Hole And Groove
- Size 1-3/4"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 7-1XS
- Zoro # G6518891
- UPC # 662459327116
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 1" |
Size | 1-3/4" |
Details
Item | Impact Retaining Rings With Crush Gauge |
For Use With | 1" Drive Impact Tools With Pin Retention Hole And Groove |
Number of Pieces | 1 |
SAE or Metric | SAE |
Sub-Category | Williams |
Description
Retaining Ring,1 In. D,Crush Gauge 1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448B)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 4mm (KTI-27904)
- COBRA TOOLS AUGER DRAIN 3/8""X50' ACE (20500)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- CALIFORNIA AIR TOOLS 14 pc Air Tool Accessory Kit (CAT-376)
- TEXAS PNEUMATIC Long Reach Scaler, Heavy Duty (TX2LTCS)
- TEXAS PNEUMATIC Triple Piston Scaler (T3)
- DISCO Squeeze Insert Tool Mandrel 1/4"- 20 Thrd Size (12974)
- INGERSOLL-RAND Wheel Flange, 1.75" x 1.75" x 0.5 (MG1-337)
- Williams Pneumatic Tool Accessories