Shop All Impact Sockets
Williams
1-1/2" Drive Impact Socket Black Industrial
Mfr # 8-676
Zoro # G6530660
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-7/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8-676
- Zoro # G6530660
- UPC # 662459259035
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 3-7/8" |
Size | 2-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Description
Impact Socket,1-1/2 In. D,6Pt,2-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- KRAFT TOOL Round Front/Square Back Magne, 16"x3-1/4 (CF078)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 23 MM Size (JHW12M-623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-624)
- WILLIAMS Socket, 1 1/2 Inch OAL, Shallow Impact, 16 MM Size (JHW4M-616)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-612)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID13323)
- Williams Impact Sockets