Shop All Impact Sockets
Williams
1-1/2" Drive Impact Socket Black Industrial
Mfr # 41200
Zoro # G7047400
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4-1/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 41200
- Zoro # G7047400
- UPC # 662459341068
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 4-1/4" |
Size | 3-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Sub-Category | Williams |
Socket Type | Shallow |
Finish | Black Industrial |
Category Type | Impact Socket |
Description
Impact Socket,1-1/2 In. D,3-1/8 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width (82248)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-614)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 23 MM Size (JHW12M-623)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-644)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- Williams Sockets & Ratchets