Shop All Impact Sockets
Williams
1-1/2" Drive Impact Socket Black Industrial
Mfr # 41192
Zoro # G7141185
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4-1/16"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 41192
- Zoro # G7141185
- UPC # 662459341037
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Overall Length | 4-1/16" |
Size | 2-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Description
Impact Socket,1-1/2 In. D,2-7/8 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040D)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- PROTO 5 Piece SAE Fold-Up Hex Key Set, J4994 (J4994)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 10 MM Size (JHW12M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 7/8" (14-1228)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6373)
- Williams Sockets & Ratchets