Shop All Pneumatic Tool Accessories
Williams
1-1/2" Drive, 3-7/8" SAE Socket,
Mfr # 8-3XS
Zoro # G7079059
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1-1/2" Drive Impact Tools With Pin Retention Hole And Groove
- Drive Size 1-1/2"
- Number of Pieces 1
- Size 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8-3XS
- Zoro # G7079059
- UPC # 662459327192
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Drive Size | 1-1/2" |
Size | 3-7/8" |
Details
Item | Impact Retaining Rings With Crush Gauge |
SAE or Metric | SAE |
For Use With | 1-1/2" Drive Impact Tools With Pin Retention Hole And Groove |
Number of Pieces | 1 |
Finish | Industrial Black |
Sub-Category | Williams |
Description
Retaining Ring,1-1/2 In.D,Gauge 3-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Fabric/Thread, Thread Clip Snip, Straight (18410)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- TEXAS PNEUMATIC Long Reach Scaler, Heavy Duty (TX2LRCS)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTNS)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- Williams Pneumatic Tool Accessories