Shop All Pneumatic Tool Accessories
Williams
1-1/2" Drive, 1/4" SAE Socket,
Mfr # 8-2E
Zoro # G6530371
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With 1-1/2" Drive Impact Tools With Pin Retention Hole And Groove
- Overall Length 2-7/8"
- Number of Pieces 1
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8-2E
- Zoro # G6530371
- UPC # 662459258779
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Length | 2-7/8" |
Size | 1/4" |
Drive Size | 1-1/2" |
Details
Item | Retainer Pin |
SAE or Metric | SAE |
For Use With | 1-1/2" Drive Impact Tools With Pin Retention Hole And Groove |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | Industrial Black |
Description
Retainer Pin,1-1/2 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- JACOBS #6 Wedge Set used on 6JT (13269)
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- WILLIAMS 1" Drive, 2" SAE Socket, (7-2XS)
- WILLIAMS 3/4" Drive, 1-1/4" SAE Socket, (6-0XS)
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11200)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO217 .25 in. ONYX Extended Composite Body Die Grinder (AO217)
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- Williams Pneumatic Tool Accessories