Shop All Plumbing Parts
Wilkins
8 In In-Building Riser With Flanged Outlet Connection
Mfr # 8-WBR
Zoro # G112511859
Free Shipping & Returns
$2,348.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkins
- MFR # 8-WBR
- Zoro # G112511859
- UPC # 612052068046
- Country of Origin Unknown
- Category Plumbing Parts
Description
The WBR in Building Riser with flanged outlet connection. It is designed to connect a water supply line from outside the building to the water system inside the building. The WBR may be used in potable water or fire applications and has an all-stainless steel construction. It helps connects municipal water supply to building water system and is highly used in potable water or fire applications. It is also available with grooved outlet connection and ideal to be used along with large water backflow preventers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- ACORN CONTROLS Flood-Trol(R) Cover Plate, Delayed Acting (2563-024-000)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- ACORN CONTROLS Flood-Trol(R) Air Diaphragm Assembly (2563-121-001)
- ASCO Mounting Bracket (160800-MB)
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 12" (P37022)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- Wilkins Plumbing Parts