Shop All Pressure Regulators
Wilkerson
Regulator, No Gauge, 3/8", 5/125
Mfr # R16-03-000
Zoro # G8928917
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8"
- Connection Type NPT
- Max. Pressure 300 psig
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R16-03-000
- Zoro # G8928917
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8" |
Details
Item | Regulator,No Gauge,3/8",5/125# |
Connection Type | NPT |
Max. Pressure | 300 psig |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 0 to 125 psig |
Description
Regulator,No Gauge,3/8 In.,5/125#
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV12T)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- WATTS Water Pressure Regulator Valve, 2 In. (2 LF223-S)
- Wilkerson Valves