Shop All Pneumatic Regulators
Wilkerson
Regulator, Aluminum, 5 7/8" H, 2 7/8" W
Mfr # R28-04-F0G0B
Zoro # G510723991
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.37 lb
- Modular Connection Modular Connection
- Regulator Type Relieving
- Minimum Regulated Pressure 0 psig
- Maximum Operating Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R28-04-F0G0B
- Zoro # G510723991
- Country of Origin Korea, Republic of
- Category Pneumatic Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Depth | 4 1/4 in |
Air Outlet Size | 1/2 in |
Overall Width | 2 7/8 in |
Overall Height | 5 7/8 in |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 233 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 7/8 in, Adjustment Location Top, System Location Air Line, Series 28, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Includes Gauge, Maximum Regulated Pressure 250 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- D&D 1537mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1537)
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- MIDLAND METAL 14 X 316 FLARE REDUCING UNION (10116)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- WILKERSON Air Regulator, 1-1/2 In. NPT, 1,200 cfm (R40-0B-000)
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- Wilkerson Pneumatic System Components