Shop All Pneumatic Regulators
Wilkerson
Regulator, Aluminum, 5 7/8" H, 2 7/8" W
Mfr # R28-03-F0G0B
Zoro # G110724022
original price:
$113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Size 3/8 in
- Regulator Type Relieving
- Body Material Aluminum
- Overall Width 2 7/8 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R28-03-F0G0B
- Zoro # G110724022
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 3/8 in |
Overall Width | 2 7/8 in |
Overall Depth | 4 1/4 in |
Overall Height | 5 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/8 in |
Description
Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 228 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 7/8 in, Adjustment Location Top, System Location Air Line, Series 28, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Includes Gauge, Maximum Regulated Pressure 250 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-NB-RS2)
- HERITAGE Grease Fitting, 1/8"-28BSPT CS Z3 (H2600Z3)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 45 MFD, 370/440 VAC (USA2216)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- FESTO Pressure Regulator LRB-D-7-O-MIDI (LRB-D-7-O-MIDI)
- Wilkerson Pneumatic Regulators