Shop All Filters & Regulators
Wilkerson
Regulator, Aluminum, 5 3/8" H, 2 3/8" W
Mfr # R18-02-F0G0B
Zoro # G710444993
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Type NPT
- Maximum Operating Pressure 300 psig
- Body Material Aluminum
- Adjustment Location Top
- Weight 0.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R18-02-F0G0B
- Zoro # G710444993
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 11/16 in |
Air Inlet Size | 1/4 in |
Overall Height | 5 3/8 in |
Air Outlet Size | 1/4 in |
Overall Width | 2 3/8 in |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 148 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Adjustment Location Top, System Location Air Line, Series 18, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Includes Gauge, Maximum Regulated Pressure 250 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-04-FHG0B)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- Wilkerson Compressed Air Treatment