Shop All Electronic Proportional Regulators
Wilkerson
Proportional Regulator, 1/4In, 0-145PSI
Mfr # ER09-02-0000
Zoro # G4070701
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 35 cfm
- Adjustment Range - Air Treatment 0 to 145 psi
- Input Voltage - Air Treatment 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # ER09-02-0000
- Zoro # G4070701
- Country of Origin Netherlands
- Category Electronic Proportional Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Width (In.) | 2.25 in |
Port Size (In.) | 1/4 |
Height (In.) | 5.55 in |
Overall Height | 5 in |
Overall Length | 5 9/16 in |
Overall Width | 2 1/4 in |
Overall Depth | 1 9/16 in |
Air Outlet Size | 1/4 in |
Outside Diameter | 2 1/4 in |
Air Inlet Size | 1/4 in |
Description
Proportional Regulator, Maximum Operating Pressure 152 psi, Minimum Operating Pressure 7.3 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type M12 Connector 4-Pole, Accuracy +/-0.3 Percent, Adjuster Mechanism Control Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 0 to 10V, 4 to 20 mA, Current 200 mA, Indicator Type High Visibility LED Display, Input Voltage 24 V DC, Maximum Flow Rate 35 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A24 V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (3GWG7)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- MARTIN SPROCKET & GEAR 2" #220/226 Uhmw Brg, CHB2204U (CHB2204U)
- IWATA Compact Diaphragm Air Regulator, 8131B (IWA8131B)
- ZEP Proportioner, Model 80 (680401)
- Wilkerson Electronic Proportional Regulators