Shop All Oil Removal Filters
Wilkerson
Pneumatic Oil Filter, 445 cfm, 150 psi
Mfr # M35-0B-S00
Zoro # G2881541
original price:
$756.03
9% off
new price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron, 1 micron
- Connection Size - Air Treatment 1-1/2 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 445 cfm
- Bowl Material - Air Treatment Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M35-0B-S00
- Zoro # G2881541
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 120.0 oz |
Drain Port Size | 1 1/2 in |
Overall Width | 7 3/4 in |
Overall Height | 19 1/16 in |
Size | Jumbo |
Air Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Air Inlet Size | 1 1/2 in |
Overall Depth | 7 13/16 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 710 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 3/4 in, Overall Height 19 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M35, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 13.9 oz, Filter Element Material Borosilicate Cloth, Filter Rating 1 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (6633)
- TRIM Cutting and Grinding Fluid, 1 gal., PK4 (C270CG/1)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA4)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 15 CFM (4GPD9)
- Wilkerson Oil Removal Filters