Shop All Oil Removal Filters
Wilkerson
Pneumatic Oil Filter, 2 In. NPT, 445 cfm
Mfr # M35-0C-S00
Zoro # G0781602
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron, 1 micron
- Connection Size - Air Treatment 2 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 445 cfm
- Bowl Material - Air Treatment Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M35-0C-S00
- Zoro # G0781602
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 2 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 120.0 oz |
Overall Height | 19 1/16 in |
Size | Jumbo |
Overall Width | 7 3/4 in |
Drain Port Size | 2 in |
Inlet Size | 2 in NPT |
Overall Depth | 7 13/16 in |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 710 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 3/4 in, Overall Height 19 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M35, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 13.9 oz, Filter Element Material Borosilicate Cloth, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6206 JEM)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- Wilkerson Pneumatic System Components