Shop All Oil Removal Filters
Wilkerson
Pneumatic Oil Filter, 1/4 In. NPT, 30 cfm
Mfr # M12-02-BK00
Zoro # G2361161
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 2 in
- Size Subcompact
- Drain Port Size 1/4 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M12-02-BK00
- Zoro # G2361161
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Overall Width | 2 in |
Size | Subcompact |
Drain Port Size | 1/4 in |
Overall Height | 6 7/8 in |
Details
Drain Type | Manual |
Max. Pressure | 150 psi |
Bowl Material | Polycarbonate with Guard |
Max. Temp. | 125 Degrees F |
Filter Rating | 0.7 micron |
Item | Pneumatic Oil Filter |
Gauge Included | No |
Description
Pneumatic Oil Filter, Overall Width 2 in, Overall Height 6 7/8 in, Drain Type Manual, Filter Rating 0.7 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V426 43-1/4" Outside Length, 42 19/32 in Pitch Length, 1-3/16" Top Width (3HEV3)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- CAMOZZI #6510 05-02, Male Connector, 5/16" OD X 1/8" NPT (6510 05-02)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CH00B)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- Wilkerson Oil Removal Filters